
€1,854.61/ pieceexcl. VAT
€2,244.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V08 |
Port thread type | Metric |
Port Size | M 5 mm |
Operation | Electrical |
Function | 5/2 |
Operating voltage | 24 VDC |