

€1,294.21/ pieceexcl. VAT
€1,565.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | ISO Star |
Type | UM/22000 |
Operating pressure | from 2 to 10 bar |
Operation | Electrical |
Function | 5/2 |
Operating voltage | 220 VAC |
Operating temperature | from -10 to 50 °C |
Housing material | Aluminium die-cast |
Fluid | Compressed air |
Norm | VDMA 24 345 |