NORGREN

NORGREN 5/2 solenoid valve UM/22152/123/60/13J ISO1-G1/4-24VDC

  • ERIKS:11574656
Image 1
▪ Steel reinforced main seals
▪ Low power coils (1.5W)
▪ Wide range of sub-bases and accessories
Save to list

€1,139.32/ pieceexcl. VAT

€1,378.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
ISO Star
Type
UM/22000
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
5/2
Operating voltage
24 VDC