NORGREN

NORGREN 5/2 solenoid valve UM/22152/122/60/13J ISO1-G1/4-24VDC

  • ERIKS:11574648
Image 1
▪ Steel reinforced main seals
▪ Low power coils (1.5W)
▪ Wide range of sub-bases and accessories
Save to list

€857.12/ pieceexcl. VAT

€1,037.12incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
ISO Star
Type
UM/22000
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
5/2
Operating voltage
24 VDC