NORGREN

NORGREN 5/2 solenoid valve SXE9574-Z71-00K ISO2

  • ERIKS:11586833
Image 1
▪ Specially coated glandless spool and sleeve for extremely long life
▪ Low power solenoids and manual override as standard
▪ Wide range of sub-bases and accessories
Save to list

€199.76/ pieceexcl. VAT

€241.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
ISO Star
Type
SXE
Operating pressure
from 1.8 to 16 bar
Operation
Electrical
Function
5/2
Protection class
IP65
Operating temperature
from -15 to 80 °C
Housing material
Aluminium die-cast
Fluid
Compressed air
Norm
VDMA 24 345