

€198.43/ pieceexcl. VAT
€240.10incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | ISO Star |
Type | SXE |
Operating pressure | from 1 to 10 bar |
Operation | Electrical |
Function | 5/2 |
Protection class | IP65 |
Operating temperature | from -15 to 80 °C |
Housing material | Aluminium die-cast |
Fluid | Compressed air |
Norm | VDMA 24 345 |