

€900.17/ pieceexcl. VAT
€1,089.21incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | MIDI Star |
Type | SXE |
Operation | Electrical |
Function | 5/2 |
Operating voltage | 24 VDC |