NORGREN

NORGREN 5/2 pneumatic valve V63D5D7A-XA090 G1/2 air/spring

  • ERIKS:11574998
Image 1
▪ High flow rate
Save to list

€330.81/ pieceexcl. VAT

€400.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V63
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from -0.9 to 16 bar
Operation
Pneumatic
Function
5/2
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air