NORGREN

NORGREN 5/2 pneumatic valve SXP0573-180-00 ISO1 air/air

  • ERIKS:11574639
Image 1
5/2 Air/Air Valve
Save to list

€141.55/ pieceexcl. VAT

€171.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
ISO Star
Type
SXE
Operating pressure
from -0.9 to 16 bar
Operation
Pneumatic
Function
5/2
Protection class
IP65
Operating temperature
from -15 to 80 °C
Housing material
Aluminium die-cast
Fluid
Compressed air
Norm
VDMA 24 345