

€1,925.69/ pieceexcl. VAT
€2,330.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/20000 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating pressure | from 2 to 10 bar |
Operation | Electrical |
Function | 5/2 |
Operating temperature | from 5 to 50 °C |
Housing material | Aluminium |
Fluid | Compressed air |