
€1,381.64/ pieceexcl. VAT
€1,671.78incl. VAT
Estimated delivery date - 12/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/20000 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Electrical |
Function | 5/2 |