

€1,308.80/ pieceexcl. VAT
€1,583.65incl. VAT
Estimated delivery date - 25/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/1700 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Pneumatic |
Function | 5/2 |
Housing material | Zinc die-casting |
Fluid | Compressed air |