NORGREN

NORGREN 5/2 pneumatic valve M/1702/2 G1/4

  • ERIKS:11574318
Image 1
▪ Compact, well proven range – perfectly suited to many applications
▪ Air assisted detent ensures positive valve location
▪ Simple servicing and sub-base mounting for reduced down-time
Save to list

€1,308.80/ pieceexcl. VAT

€1,583.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Martonair
Type
M/1700
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Pneumatic
Function
5/2
Housing material
Zinc die-casting
Fluid
Compressed air