NORGREN

NORGREN 5/2 pneumatic valve M/1701/3 G1/8

  • ERIKS:11574315
Image 1
▪ Compact, well proven range – perfectly suited to many applications
▪ Air assisted detent ensures positive valve location
▪ Simple servicing and sub-base mounting for reduced down-time
Save to list

€1,093.32/ pieceexcl. VAT

€1,322.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Martonair
Type
M/1700
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Pneumatic
Function
5/2
Housing material
Zinc die-casting
Fluid
Compressed air