

€983.58/ pieceexcl. VAT
€1,190.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | S/666 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 2 to 10 bar |
Operation | Mechanical |
Function | 3/2 Normally closed |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |