

€1,262.05/ pieceexcl. VAT
€1,527.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | S/1340 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0.7 to 10 bar |
Operation | Mechanical |
Function | 3/2 |
Operating temperature | from -5 to 75 °C |
Fluid | Compressed air |