

€436.16/ pieceexcl. VAT
€527.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | PS/666/1 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operation | Manual |
Function | 3/2 Normally closed |
Colour push button | Green |