

€577.72/ pieceexcl. VAT
€699.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/21 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 4 to 10 bar |
Operation | Mechanical |
Function | 3/2 |
Operating temperature | from 5 to 80 °C |
Housing material | Zinc alloy |
Fluid | Compressed air |