

€729.89/ pieceexcl. VAT
€883.17incl. VAT
Estimated delivery date - 16/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/21 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operation | Mechanical |
Function | 3/2 |