
€472.88/ pieceexcl. VAT
€572.18incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Type | M/1553 |
Port thread type | Metric |
Port Size | M 5 mm |
Operation | Manual |
Function | 3/2 Normally closed |
Colour push button | Green |