

€281.38/ pieceexcl. VAT
€340.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/1553 |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from 2 to 10 bar |
Operation | Mechanical |
Function | 3/2 Normally closed |
Operating temperature | from -20 to 80 °C |
Housing material | Plastic |
Fluid | Compressed air |