NORGREN

NORGREN 3/2 valve 03061102 roller lever/spr.G1/4 rolhefboom/veer

  • ERIKS:11573822
Image 1
▪ Wide range of operators-Suitable for multi-directional flow and dual supply applications-High flow capacity-Lightweight corrosion resistant materials
Save to list

€195.48/ pieceexcl. VAT

€236.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 0 to 10 bar
Operation
Mechanical
Function
3/2 Normally closed
Operating temperature
from 0 to 70 °C
Housing material
Zinc
Fluid
Compressed air