NORGREN

NORGREN 3/2 valve 03043202 antenne/spring G1/8

  • ERIKS:11573808
Image 1
▪ Wide range of operators-Suitable for multi-directional flow and dual supply applications-High flow capacity-Lightweight corrosion resistant materials
Save to list

€159.12/ pieceexcl. VAT

€192.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 0 to 10 bar
Operation
Mechanical
Function
3/2 Normally closed
Operating temperature
from 0 to 70 °C
Housing material
PA6
Fluid
Compressed air