

€89.32/ pieceexcl. VAT
€108.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Super X |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 0 to 10 bar |
Operation | Manual |
Function | 3/2 Normally closed |
Colour push button | Red |
Operating temperature | from 0 to 70 °C |
Housing material | PA6 |
Fluid | Compressed air |