NORGREN

NORGREN 3/2 valve 03036802 pushbut./spring G1/8 black

  • ERIKS:11573778
Image 1
▪ Wide range of operators
▪ Suitable for multi-directional flow and dual supply applications
▪ High flow capacity
▪ Lightweight corrosion resistant materials
Save to list

€156.82/ pieceexcl. VAT

€189.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Manual
Function
3/2
Colour push button
Black