NORGREN

NORGREN 3/2 solenoid valve V63D413A-A3000 G1/2 NC-without solenoid coil/air spring

  • ERIKS:11586894
Image 1
▪ High flow rate
Save to list

€330.18/ pieceexcl. VAT

€399.52incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V63
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 2 to 10 bar
Function
3/2 Normally closed
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air