

€359.90/ pieceexcl. VAT
€435.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V60…63 |
Type | V63 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating pressure | from 2 to 8 bar |
Function | 3/2 Normally closed |
Operating temperature | from -10 to 50 °C |
Housing material | Aluminium |
Fluid | Compressed air |