NORGREN

NORGREN 3/2 solenoid valve V62C313A-A313J G3/8 24VDC/air spring

  • ERIKS:11574225
Image 1
▪ High flow rate
Save to list

€171.27/ pieceexcl. VAT

€207.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V62
Port thread type
BSPP (G)
Port Size
3/8 in
Operation
Electrical
Function
3/2 Normally open
Operating voltage
24 VDC