NORGREN

NORGREN 3/2 solenoid valve V61B413A-A218J G1/4 NC-110/120VAC/air spring

  • ERIKS:11574193
Image 1
▪ High flow rate
Save to list

€149.46/ pieceexcl. VAT

€180.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
110/120 VAC
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air