NORGREN

NORGREN 3/2 solenoid valve V61B313A-A2000 G1/4 NO-without solenoid coil/air spring

  • ERIKS:11574168
Image 1
▪ High flow rate
Save to list

€126.57/ pieceexcl. VAT

€153.15incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
3/2 Normally open
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air