NORGREN

NORGREN 3/2 solenoid valve V60A423A-A213J G1/8 NC-24VDC/air spring

  • ERIKS:11574151
Image 1
▪ High flow rate
Save to list

€149.46/ pieceexcl. VAT

€180.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V60
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC
Electrical connection
22mm Industrial standard
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air