

€96.17/ pieceexcl. VAT
€116.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V50…53 |
Type | V50 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 2 to 8 bar |
Operation | Electrical |
Function | 3/2 Normally closed |
Operating voltage | 24 VDC |
Electrical connection | DIN EN 175301-803 |
Operating temperature | from -5 to 50 °C |
Housing material | Aluminium die-cast |
Fluid | Compressed air |