NORGREN

NORGREN 3/2 solenoid valve V05B486M-B433A G1/4 24VDC/spring

  • ERIKS:11574036
Image 1
▪ Extensive range of power and orifice size options
▪ Compact installation
▪ Removeable coil
▪ Standard exhaust diffuser
Save to list

€193.62/ pieceexcl. VAT

€234.28incl. VAT

Estimated delivery date - 29/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excel 32
Type
V05
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC