NORGREN

NORGREN 3/2 solenoid valve V05A386M-B633A G1/8 24VDC/spring

  • ERIKS:11574027
Image 1
▪ Extensive range of power and orifice size options
▪ Compact installation
▪ Removeable coil
▪ Standard exhaust diffuser
Save to list

€145.26/ pieceexcl. VAT

€175.76incl. VAT

Estimated delivery date - 29/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excel 32
Type
V05
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
3/2 Normally open
Operating voltage
24 VDC