NORGREN

NORGREN 3/2 solenoid valve V04A486L-B623B G1/8 24VDC/spring

  • ERIKS:11573992
Image 1
▪ Extensive range of power and orifice size options
▪ Compact installation
▪ Removeable coil
▪ Standard exhaust diffuser
Save to list

€166.95/ pieceexcl. VAT

€202.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excel 32
Type
V04
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC