NORGREN

NORGREN 3/2 solenoid valve V03A486J-B613A G1/8 24VDC/spring

  • ERIKS:11573973
Image 1
Save to list

€166.67/ pieceexcl. VAT

€201.67incl. VAT

Estimated delivery date - 29/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excel 32
Type
V03
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC