
€915.42/ pieceexcl. VAT
€1,107.66incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | SP/M115 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operation | Electrical |
Function | 3/2 Normally open |
Operating voltage | 24 VDC |