NORGREN

NORGREN 3/2 solenoid valve SP/M114/N/10 G1/4-NC 24VDC

  • ERIKS:11573965
Image 1
Save to list

€1,467.41/ pieceexcl. VAT

€1,775.57incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
SP/M114
Port thread type
BSPP (G)
Port Size
1/4 in
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC