

€651.79/ pieceexcl. VAT
€788.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | P72C |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 3 to 10 bar |
Function | 3/2 Normally closed |
Operating voltage | 24 VDC |
Operating temperature | from -20 to 65 °C |
Housing material | Zinc |