NORGREN

NORGREN 3/2 solenoid valve M/49/MD83J G1/8 24VDC/spring

  • ERIKS:11573896
Image 1
▪ Manual override as standard
Save to list

€104.99/ pieceexcl. VAT

€127.04incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/49
Port thread type
BSPP (G)
Port Size
1/8 in
Operation
Electrical
Function
3/2
Operating voltage
24 VDC