

€139.50/ pieceexcl. VAT
€168.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | T72T |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Function | 3/2 |
Operating temperature | from -20 to 50 °C |
Fluid | Compressed air |
€45.59/ pieceexcl. VAT
€55.16incl. VAT
Estimated delivery date - 16/11/2026