

€284.79/ pieceexcl. VAT
€344.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | T74T |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Operating temperature | from -34 to 80 °C |
Fluid | Compressed air |