NORGREN

NORGREN 3/2 pneumatic valve V62C4DDA-XA020 G3/8 NC

  • ERIKS:11574250
Image 1
▪ High flow rate
Save to list

€138.48/ pieceexcl. VAT

€167.56incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V62
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
3/2 Normally closed
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air