NORGREN

NORGREN 3/2 pneumatic valve V61B4D7A-XA090 G1/4 NC

  • ERIKS:11574219
Image 1
Air Pilot Valve 3/2 Pilot /Spring G1/4
Save to list

€114.66/ pieceexcl. VAT

€138.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V60…63
Type
V61
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
3/2 Normally closed
Operating temperature
from -10 to 50 °C
Housing material
Aluminium
Fluid
Compressed air