NORGREN

NORGREN 3/2 pneumatic valve 03061302 G1/4

  • ERIKS:11573824
Image 1
▪ High performance from proven design
Save to list

€354.20/ pieceexcl. VAT

€428.58incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Super X
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2 to 10 bar
Operation
Mechanical
Function
3/2 Normally closed
Housing material
Zinc alloy
Fluid
Compressed air