NORGREN

NORGREN 2x3/2 solenoid valve VS26SA11DF313A 24VDC/veer

  • ERIKS:11573729
Image 1
Vs26 2X3/2 Sol/Spring Valve Nc
Save to list

€150.34/ pieceexcl. VAT

€181.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
VS26
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Operating voltage
24 VDC
Protection class
IP65
Operating temperature
from -15 to 50 °C
Fluid
Compressed air
Norm
ISO 15407-2