NORGREN

NORGREN 2x3/2 solenoid valve VS18SA11DF313A 24VDC/veer

  • ERIKS:11573728
Image 1
Vs18 2X3/2 Sol/Spring Valve Nc
Save to list

€139.23/ pieceexcl. VAT

€168.47incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
VS18
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Operating voltage
24 VDC
Protection class
IP65
Operating temperature
from -15 to 50 °C
Housing material
Aluminium die-cast
Fluid
Compressed air
Norm
ISO 15407-2