NORGREN

NORGREN 2x3/2 solenoid valve VS18SA11DF213A 24VDC/veer

  • ERIKS:11573727
Image 1
▪ Multipole or integrated fieldbus for installation flexibility
▪ Field expandable with single add-on stations
▪ Wide range of accessories
▪ UL and ATEX
▪ Universal PNP/NPN 24 V d.c. Multipole
Save to list

€151.90/ pieceexcl. VAT

€183.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
VS18
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Operating voltage
24 VDC
Protection class
IP65
Operating temperature
from -15 to 50 °C
Housing material
Aluminium die-cast
Fluid
Compressed air
Norm
ISO 15407-2