NORGREN

NORGREN 2x3/2 solenoid valve VM106A11AB313B Ø6 NC-24VDC

  • ERIKS:11573721
Image 1
Na6U 3/2 Nc/Nc Valve
Save to list

€143.22/ pieceexcl. VAT

€173.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
VM10
Port Size
6 mm
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Operating voltage
24 VDC
Protection class
IP65
Operating temperature
from -5 to 50 °C
Housing material
PPA reinforced
Fluid
Compressed air