

€143.22/ pieceexcl. VAT
€173.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | VM10 |
Port Size | 4 mm |
Operating pressure | from 3 to 8 bar |
Operation | Electrical |
Function | 2x3/2 closed, monostable |
Operating voltage | 24 VDC |
Protection class | IP65 |
Operating temperature | from -5 to 50 °C |
Housing material | PPA reinforced |
Fluid | Compressed air |